Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 734 Series
734-171/105-604/997-407
Wago Terminal Blocks, 734 Series
THR male header1.0 x 1.0 mm solder
Item Number
734-171/105-604/997-407
This item cannot be canceled or returned
Description
Terminal Blocks, 734 Series
Item #
734-171/105-604/997-407
THR male header1.0 x 1.0 mm solder
- Universal connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Strain Relief Plates and Housings for Field Assembly
- 100% protected against mismating
- Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
51218645 |
| Manufacturer |
Wago |
| Product Series |
734 |
| Family Series |
Wago Terminal Blocks, 734 Series |
| Description |
THR male header1.0 x 1.0 mm solder pin angled, black |
| Number of Levels |
1 |
| Number of Poles |
11 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
3.5 mm |
| Length |
2.4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
320 VAC |
| Color |
Black |
| PCB Contact |
THR |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-76-212 °F |
| Plug Entry Position |
Side |
| Plug Gender |
Male |
| Net Weight |
0.0075 lbs |
| Gross Weight |
0.007 lbs |
734-171/105-604/997-407
Wago Terminal Blocks, 734 Series