734-262/105-604/997-405
Wago Plugs & Receptacles, 734 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-262/105-604/997-405

Wago Plugs & Receptacles, 734 Series

734-262/105-604/997-405

Wago Plugs & Receptacles, 734 Series
Male header (for PCBs)
Item Number
734-262/105-604/997-405
MFG Item Number
51216398
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 280

Description

Plugs & Receptacles, 734 Series
Item #
734-262/105-604/997-405
Male header (for PCBs)

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51216398
Manufacturer Wago
Product Series 734
Family Series Wago Plugs & Receptacles, 734 Series
Description Male header (for PCBs)
Number of Contacts 2 Pole
Connection Configuration Male
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Comments THR Male Headers for Reflow Soldering in SMT Applications
Net Weight 0.0016 lbs
Gross Weight 0.002 lbs