734-409
Wago Terminal Blocks, 734 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-409

Wago Terminal Blocks, 734 Series

734-409

Wago Terminal Blocks, 734 Series
Double-deck male headers
Item Number
734-409
MFG Item Number
51149843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 734 Series
Item #
734-409
Double-deck male headers

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51149843
Manufacturer Wago
Product Series 734
Family Series Wago Terminal Blocks, 734 Series
Description Double-deck male headers
Number of Levels 2
Number of Poles 18
Connection Actuation Pluggable
Pin Spacing 3.5 mm
Length 3.6 mm
UL Voltage 300 VAC
Current Rating 10 A
CSA Voltage 300 VAC
IEC Voltage 320 VAC
Color Gray
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable Yes
Operating Temperature -76-212 °F
Plug Entry Position Side
Plug Gender Male
Approvals UL
Net Weight 0.0219 lbs
Gross Weight 0.022 lbs