734-634
Wago Plugs & Receptacles, 734 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-634

Wago Plugs & Receptacles, 734 Series

734-634

Wago Plugs & Receptacles, 734 Series
Strain relief housing
Item Number
734-634
MFG Item Number
7340634
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 734 Series
Item #
734-634
Strain relief housing

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 7340634
Manufacturer Wago
Product Series 734
Family Series Wago Plugs & Receptacles, 734 Series
Description Strain relief housing
Number of Contacts 4 Pole
Connection Configuration Male, Female
Material Polyamide
Composition Non-Metallic
Approvals KEMA, LLOYD
Comments 3.81mm pin spacing; MCS MINI
Net Weight 0.0063 lbs
Gross Weight 0.007 lbs