Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7341 Thomas & Betts Fittings, 3/8IN 45D LT INSUL CONN PG11 STL
MFG Item Number
7341

7341 Thomas & Betts Fittings, 3/8IN 45D LT INSUL CONN PG11 STL

MFG Item Number
7341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
7341
3/8IN 45D LT INSUL CONN PG11 STL

Series Information

Specifications

Specifications
Manufacturer Part Number 7341
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3/8 Inch 45 Degree Steel Insulated Liquidtight Connector With PG Thread and Chromate Finish, Thread Size 11
Angle 45 °
Trade Size 3/8 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs