Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73430

Brady Signs & Signage

73430

Brady Signs & Signage
B120,14X20,BLK,RED/WHT,KEEP OUT
MFG Item Number
73430
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73430
B120,14X20,BLK,RED/WHT,KEEP OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 73430
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Keep Out Hazard Area Sign, 14 H x 20 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Danger
Legend Keep Out Hazard Area
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 20 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs