Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73439

Brady Signs & Signage

73439

Brady Signs & Signage
B120,18X12,BLK/YEL,WATCH OUT FOR
MFG Item Number
73439
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73439
B120,18X12,BLK/YEL,WATCH OUT FOR

Series Information

Specifications

Specifications
Manufacturer Part Number 73439
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Watch Out For Falling Ice Sign, 18 H x 12 W x 0.1 D, Fiberglass
Background Color Yellow
Header Caution
Legend Watch Out For Falling Ice
Material Fiberglass
Material Description Premium
Language English
Height 18 "
Width 12 "
Net Weight 0.903 lbs
Gross Weight 0.903 lbs