73440

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
73440 Cully-Minerallac Fasteners, 14 X 2-1/2 FHTS SQ DR 18-8 SS
MFG Item Number
73440

73440 Cully-Minerallac Fasteners, 14 X 2-1/2 FHTS SQ DR 18-8 SS

MFG Item Number
73440
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
73440
14 X 2-1/2 FHTS SQ DR 18-8 SS

Series Information

Specifications

Specifications
Manufacturer Part Number 73440
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 14 X 2-1/2 FHTS SQ DR 18-8 SS
Screw Type Stainless Steel -Brass-Bronze
Bit Type Square
Size 14 x 2-1/2
Bit Size #3
Screw Head Type Pan Head
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs