Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
73448 Cully-Minerallac Fasteners, 14 X 3 FHTS SQ DR 18-8 SS
73448 Cully-Minerallac Fasteners, 14 X 3 FHTS SQ DR 18-8 SS
This item cannot be canceled or returned
Description
14 X 3 FHTS SQ DR 18-8 SS
Specifications
Specifications
| Manufacturer Part Number |
73448 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
14 X 3 FHTS SQ DR 18-8 SS |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Square |
| Size |
14 x 3 |
| Bit Size |
#3 |
| Screw Head Type |
Pan Head |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
73448
Cully-Minerallac Fasteners