Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73460

Brady Signs & Signage

73460

Brady Signs & Signage
B120,7X10,RED,BLK/WHT,HAND HAZARD
MFG Item Number
73460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73460
B120,7X10,RED,BLK/WHT,HAND HAZARD

Series Information

Specifications

Specifications
Manufacturer Part Number 73460
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hand Hazard Watch Your Fingers Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger
Legend Hand Hazard Watch Your Fingers
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs