Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73464

Brady Signs & Signage

73464

Brady Signs & Signage
B120,7X10,BLK,GRN/WHT,MAKE EVERY MOVE
MFG Item Number
73464
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73464
B120,7X10,BLK,GRN/WHT,MAKE EVERY MOVE

Series Information

Specifications

Specifications
Manufacturer Part Number 73464
Manufacturer Brady
Family Series Brady Signs & Signage
Description THINK Make Every Move A Safe One Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Think
Legend Make Every Move A Safe One
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs