Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73477

Brady Signs & Signage

73477

Brady Signs & Signage
B120,10X14,GRN/WHT,RECYCLABLE ALUMINUM
MFG Item Number
73477
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73477
B120,10X14,GRN/WHT,RECYCLABLE ALUMINUM

Series Information

Specifications

Specifications
Manufacturer Part Number 73477
Manufacturer Brady
Family Series Brady Signs & Signage
Description Recyclable Aluminum Cans Only Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Legend Recyclable Waste Only
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs