Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73486

Brady Signs & Signage

73486

Brady Signs & Signage
B120,14X10,RED,BLK/WHT,NO SMOKING
MFG Item Number
73486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73486
B120,14X10,RED,BLK/WHT,NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 73486
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Smoking Sign, 14 H x 10 W x 0.1 D, Fiberglass
Background Color White
Legend No Smoking
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs