Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
7350ST Appleton Fittings, 7000S Series, Hardware
7350ST Appleton Fittings, 7000S Series, Hardware
This item cannot be canceled or returned
Description
Concretetight Insulated throat connector rated +90 C (+194 F) Appleton and O‑Z/Gedney offer ETP 7000S Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000S Series have a male NPS threaded hub and are available with or without an insulated throat.
Specifications
Specifications
Manufacturer Part Number
7350ST
Manufacturer
Appleton
Product Series
7000S
Family Series
Appleton Fittings, 7000S Series
Description
Hardware
Conduit/Cable Type
EMT (Electrical Metallic Tubing)
Connection Type
Compression
Angle
Straight
Trade Size
3-1/2 "
Hub Size
3-1/2 "
Hub Type
Male NPS Thread
Grounding
No
Insulated Throat
Yes
Jacketed
No
Material
Steel
Composition
Metallic
Protection Rating
Concrete Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
4.25 lbs
Gross Weight
4.25 lbs
7350ST
Appleton Fittings, 7000S Series