Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73513

Brady Signs & Signage

73513

Brady Signs & Signage
B324 10X14 RED/GLOW
MFG Item Number
73513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73513
B324 10X14 RED/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 73513
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Sign, 10 H x 14 W x 0.008 D
Background Color Green
Legend Exit
Material Polyester
Language English
Height 10 "
Width 14 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs