Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7355 Thomas & Betts Fittings, 1IN 90D LT INSUL CONN PG29 STL

MFG Item Number
7355

7355 Thomas & Betts Fittings, 1IN 90D LT INSUL CONN PG29 STL

MFG Item Number
7355
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
7355
1IN 90D LT INSUL CONN PG29 STL

Series Information

Specifications

Specifications
Manufacturer Part Number 7355
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1 Inch 90 Degree Steel Insulated Liquidtight Connector With PG Thread and Chromate Finish, Thread Size 29
Angle 90 °
Trade Size 1 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs