Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73558

Brady Signs & Signage

73558

Brady Signs & Signage
B324 4X9 BLK/GLOW
MFG Item Number
73558
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73558
B324 4X9 BLK/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 73558
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Black, Exit Sign, 4 H x 9 W x 0.008 D, Black on Glow
Background Color Blue
Legend Exit
Material Polyester
Language English
Height 4 "
Width 9 "
Net Weight 0 lbs
Gross Weight 0.025 lbs