Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7360 Thomas & Betts Fittings, 5/16 INSUL. LIQ. TIGHT CONN.
7360 Thomas & Betts Fittings, 5/16 INSUL. LIQ. TIGHT CONN.
This item cannot be canceled or returned
Description
5/16 INSUL. LIQ. TIGHT CONN.
Specifications
Specifications
| Manufacturer Part Number |
7360 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
5/16 Inch Steel Insulated Liquidtight Connector With PG Thread and Chromate Finish, Thread Size 9 |
| Angle |
Straight |
| Trade Size |
5/16 " |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
7360
Thomas & Betts Fittings