Series Information
| Manufacturer Part Number | 73630 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE Wheels Must Be Chocked Before Loading and Unloading Sign, 0.1 D, Fiberglass |
| Type | Office/Facility Signs |
| Background Color | White |
| Header | Notice |
| Legend | Wheels Must Be Chocked Before Loading And Unloading |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Net Weight | 1.17 lbs |
| Gross Weight | 1.17 lbs |