Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73660

Brady Signs & Signage

73660

Brady Signs & Signage
B324 7X5 RED/GLOWMCMASTER FIRE EXTING
MFG Item Number
73660
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
73660
B324 7X5 RED/GLOWMCMASTER FIRE EXTING

Series Information

Specifications

Specifications
Manufacturer Part Number 73660
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Fire Extinguisher Sign, 7 H x 5 W x 0.008 D, Red on Glow, Polyester
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher
Material Polyester
Language English
Height 5 "
Width 7 "
Net Weight 0.025 lbs
Gross Weight 0.025 lbs