736V-BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

736V-BOX

Eaton Plugs & Receptacles

736V-BOX

Eaton Plugs & Receptacles
Recp Duplex 15A 125V 2P2W Str IV
MFG Item Number
736V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
736V-BOX
Recp Duplex 15A 125V 2P2W Str IV

Series Information

Specifications

Specifications
Manufacturer Part Number 736V-BOX
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton residential grade duplex receptacle, 14-12 AWG, 15A, Residential, Flush, 125V, Side wire, Ivory, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 1-15R
Color Ivory
Net Weight 0 lbs
Gross Weight 0 lbs