Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

737BB

Greenlee Knockouts

737BB

Greenlee Knockouts
PUNCH SET 1-1/2 - 2in. PK OF 1
MFG Item Number
737BB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Series
Item #
737BB
PUNCH SET 1-1/2 - 2in. PK OF 1

Series Information

Specifications

Specifications
Manufacturer Part Number 737BB
Manufacturer Greenlee
Family Series Greenlee Knockouts
Description PUNCH SET 1-1/2 - 2in. PK OF 1
Conduit & Pipe Size 1.5-2 "
Driver Type Manual
Net Weight 5.19 lbs
Gross Weight 5.875 lbs