737DM3M15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

737DM3M15 Appleton Fittings, 737 Series, ADPTR MALE M25 FEM M16

MFG Item Number
737DM3M15

737DM3M15 Appleton Fittings, 737 Series, ADPTR MALE M25 FEM M16

MFG Item Number
737DM3M15
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, 737 Series
Item #
737DM3M15
ADPTR MALE M25 FEM M16

737 Series Information

Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Manufacturer Part Number 737DM3M15
Manufacturer Appleton
Product Series 737
Family Series Appleton Fittings, 737 Series
Description Cable Gland Adapter, Type Threaded, Large End Trade Size M25, Small End Trade Size M16, Material Nickel Plated Brass, Approval UL 886, CSA C22.2, CE, ATEX/IECEx, Used On Cable Gland, Application Hazardous Location, Constructional Feature Flameproof,
Connection Type Male/Female
External Thread M25
Internal Thread M16
Material Nickel-Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Comments Increased Safety and Flameproof
Net Weight 0.0624 lbs
Gross Weight 0.171 lbs