Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
737DM4T35 Appleton Fittings, 737 Series, ADPTR MALE M32 FEM 1 NPT
MFG Item Number
737DM4T35
737DM4T35 Appleton Fittings, 737 Series, ADPTR MALE M32 FEM 1 NPT
MFG Item Number
737DM4T35
This item cannot be canceled or returned
Description
Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.
Specifications
Specifications
Manufacturer Part Number
737DM4T35
Manufacturer
Appleton
Product Series
737
Family Series
Appleton Fittings, 737 Series
Description
Type 737 Adapter, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP68 With Seal, Connection: M32 MNPT X 1 IN FNPT, Standard: UL 886 1203, E60079-0, E60079-1, E60079-7, CSA C22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-1, CA
Connection Type
Male/Female
External Thread
M32
Internal Thread
1 NPT
Material
Nickel-Plated Brass
Composition
Metallic
Hazardous Location
Yes
Approvals
CSA, UL
Comments
Increased Safety and Flameproof
Net Weight
0.275 lbs
Gross Weight
0.3 lbs
737DM4T35
Appleton Fittings, 737 Series