Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
737 Series Information
| Manufacturer Part Number | 737DM7T65 |
|---|---|
| Manufacturer | Appleton |
| Product Series | 737 |
| Family Series | Appleton Fittings, 737 Series |
| Description | Type 737 Adapter, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP68 With Seal, Connection: M63 MNPT X 2 IN FNPT, Standard: UL 886 1203, E60079-0, E60079-1, E60079-7, CSA C22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-1, CA |
| Connection Type | Male/Female |
| External Thread | M63 |
| Internal Thread | 2 NPT |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | Increased Safety and Flameproof |
| Net Weight | 0.82 lbs |
| Gross Weight | 0.81 lbs |