Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, 737 Series
737DRM3M15
Appleton Fittings, 737 Series
Adapter, Male M25, Female M16,
MFG Item Number
737DRM3M15
This item cannot be canceled or returned
Description
Adapter, Male M25, Female M16,
Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.
Specifications
Specifications
Manufacturer Part Number
737DRM3M15
Manufacturer
Appleton
Product Series
737
Family Series
Appleton Fittings, 737 Series
Description
Adapter, Male M25, Female M16, Nickle Plated Brass, Zone 1,2,21,22 Atex/IECEx, Oft.Ring
Connection Type
Male/Female
External Thread
1 NPT
Internal Thread
1/2 NPT
Material
Brass
Composition
Metallic
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
737DRM3M15
Appleton Fittings, 737 Series