Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, 737 Series
737DT1M25
Appleton Fittings, 737 Series
ADPTR MALE 1/2NPT FEM M20
MFG Item Number
737DT1M25
This item cannot be canceled or returned
Description
ADPTR MALE 1/2NPT FEM M20
Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.
Specifications
Specifications
Manufacturer Part Number
737DT1M25
Manufacturer
Appleton
Product Series
737
Family Series
Appleton Fittings, 737 Series
Description
Type 737 Adapter, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP68 With Seal, Connection: 1/2 IN MNPT X M20 FNPT, Standard: UL 886 1203, E60079-0, E60079-1, E60079-7, CSA C22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-1,
Connection Type
Male/Female
External Thread
1/2 NPT
Internal Thread
M20
Material
Nickel-Plated Brass
Composition
Metallic
Hazardous Location
Yes
Approvals
CSA, UL
Comments
Increased Safety and Flameproof
Net Weight
0.0624 lbs
Gross Weight
0.129 lbs
737DT1M25
Appleton Fittings, 737 Series