737DT7T55

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

737DT7T55

Appleton Fittings, 737 Series

737DT7T55

Appleton Fittings, 737 Series
ADPTR M 2.5NPT FEM 1.5NPT
MFG Item Number
737DT7T55
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 737 Series
Item #
737DT7T55
ADPTR M 2.5NPT FEM 1.5NPT

737 Series Information

Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Manufacturer Part Number 737DT7T55
Manufacturer Appleton
Product Series 737
Family Series Appleton Fittings, 737 Series
Description Cable Gland Adapter, Type Threaded, Large End Trade Size 2-1/2 Inch, Small End Trade Size 1-1/2 Inch, Material Nickel Plated Brass, Approval UL 886, CSA C22.2, CE, ATEX/IECEx, Used On Cable Gland, Application Hazardous Location, Constructional Feature
Connection Type Male/Female
External Thread 2-1/2 NPT
Internal Thread 1-1/2 NPT
Material Nickel-Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Comments Increased Safety and Flameproof
Net Weight 2.563 lbs
Gross Weight 2.563 lbs