737DT8M75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

737DT8M75

Appleton Fittings, 737 Series

737DT8M75

Appleton Fittings, 737 Series
ADPTR MALE 3 NPT FEM M63
MFG Item Number
737DT8M75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 737 Series
Item #
737DT8M75
ADPTR MALE 3 NPT FEM M63

737 Series Information

Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Manufacturer Part Number 737DT8M75
Manufacturer Appleton
Product Series 737
Family Series Appleton Fittings, 737 Series
Description Cable Gland Adapter, Type Threaded, Large End Trade Size 3 Inch, Small End Trade Size M63, Material Nickel Plated Brass, Approval UL 886, CSA C22.2, CE, ATEX/IECEx, Used On Cable Gland, Application Hazardous Location, Constructional Feature Flameproof,
Connection Type Male/Female
External Thread 3 NPT
Internal Thread M63
Material Nickel-Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 3.295 lbs
Gross Weight 2.417 lbs