Series Information
| Manufacturer Part Number | 7380V |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | 90 DEG Conduit Connector, Size: 3/8 IN, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.31 - 0.63 IN, Material: Malleable Iron/Steel, Finish: Zinc Electroplate, Height: 3/4 IN, Width: 1-1/4 IN, Thread Length: 0.44 IN, |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | 90 ° |
| Trade Size | 3/8 " |
| Hub Type | Male NPS Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |