73810067
Werma Visual Signaling Devices, 738 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73810067

Werma Visual Signaling Devices, 738 Series

73810067

Werma Visual Signaling Devices, 738 Series
EX DOUBLE FLASH BEACON BASE MTG.
MFG Item Number
73810067
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 738 Series
Item #
73810067
EX DOUBLE FLASH BEACON BASE MTG.

738 Series Information

  • Gas Applications: Zones 1 and 2
  • Dust Applications: Zones 21 and 22
  • High Flash and Power from Two Consecutive Flashes
  • Saltwater Resistant

Specifications

Specifications
Manufacturer Part Number 73810067
Manufacturer Werma
Product Series 738
Family Series Werma Visual Signaling Devices, 738 Series
Description EX DOUBLE FLASH BEACON BASE MTG. 115VAC/DC RD
Operation Flashing
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type LED
Mounting Base, Bracket, Tube
Explosion Proof Yes
Operating Temperature -4-104 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 9.7003 lbs
Gross Weight 9.7003 lbs