Series Information
| Manufacturer Part Number | 7383I |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | 90 DEG Conduit Connector, Size: 1 IN, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 1.19 - 1.38 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Height: 2.31 IN, Width: 2.13 IN, Thread Length: 2.13 IN, Standar |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | 90 ° |
| Trade Size | 1 " |
| Hub Type | Male NPS Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.56 lbs |
| Gross Weight | 0.56 lbs |