Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Brady Labels, Brady B-736 Plastic Series
73948
Brady Labels, Brady B-736 Plastic Series
B736 2X12 BLK/YEL 25/RL PM-TO-GO
This item cannot be canceled or returned
Description
Labels, Brady B-736 Plastic Series
B736 2X12 BLK/YEL 25/RL PM-TO-GO
Brady B-736 Plastic Series Information
Brady B‑736 Pipe Markers on a Roll Are a Surface Printed Film, Liner Mounted with a Pressure Sensitive Adhesive Brady B‑736 Is an Economy Pipe Marker Ideal for Use on Clean, Dry Pipes. Each Marker Has a Die‑Cut Design Which Enables Each Label and Arrow to Be Applied in the Selected Flow Directions
Specifications
Specifications
Manufacturer Part Number
73948
Manufacturer
Brady
Product Series
Brady B-736 Plastic
Family Series
Brady Labels, Brady B-736 Plastic Series
Description
Economy Pipe Markers-To-Go, 2 H x 12 W, Black on Yellow
Application
Pipe & Valve Marking
Material Type
Plastic
Material Description
Self-Adhesive
Adhesive
Yes
Text Color
Black
Background Color
Yellow
Special Properties
Abrasion- and Chemical-Resistant
Special Environment Type
Indoor/Outdoor Use - 2 Years Outdoors
Legend
0
Net Weight
0 lbs
Gross Weight
0.0169 lbs
73948
Brady Labels, Brady B-736 Plastic Series