739LFB1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

739LFB1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series

739LFB1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Brass Tube Adapter, Tube Stub 1/4in.
Item Number
739LFB1/4X1/8
MFG Item Number
3101305
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 739LF Series
Item #
739LFB1/4X1/8
Brass Tube Adapter, Tube Stub 1/4in.

739LF Series Information

  • Female Adapter
  • Tube to Pipe
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3101305
Manufacturer Ham-Let
Product Series 739LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Description Brass Tube Adapter, Tube Stub 1/4in. x Female NPT Thread 1/8in.
Material Brass
Connection Type Tube to Pipe
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs