Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
739LFB12MMX1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Brass Tube Adapter, Tube Stub 12mm
Item Number
739LFB12MMX1/2
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 739LF Series
Brass Tube Adapter, Tube Stub 12mm
- Female Adapter
- Tube to Pipe
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3100092 |
| Manufacturer |
Ham-Let |
| Product Series |
739LF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series |
| Description |
Brass Tube Adapter, Tube Stub 12mm x Female NPT Thread 1/2in. |
| Material |
Brass |
| Connection Type |
Tube to Pipe |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female NPT |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
739LFB12MMX1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series