Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
739LFGSS10MMX1/2UNDSP
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Fitting, Stainless Steel, Tube Stub
Item Number
739LFGSS10MMX1/2UNDSP
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 739LF Series
Item #
739LFGSS10MMX1/2UNDSP
Fitting, Stainless Steel, Tube Stub
- Female Adapter
- Tube to Pipe
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3011313 |
| Manufacturer |
Ham-Let |
| Product Series |
739LF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series |
| Description |
Fitting, Stainless Steel, Tube Stub Adapter, |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube to Pipe |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female NPT |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
739LFGSS10MMX1/2UNDSP
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series