739LFSS1/2X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

739LFSS1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series

739LFSS1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Stainless Steel 316 Tube Adapter,
Item Number
739LFSS1/2X3/8
MFG Item Number
3001349
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 739LF Series
Item #
739LFSS1/2X3/8
Stainless Steel 316 Tube Adapter,

739LF Series Information

  • Female Adapter
  • Tube to Pipe
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001349
Manufacturer Ham-Let
Product Series 739LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Description Stainless Steel 316 Tube Adapter, Tube Stub 1/2in. x Female NPT Thread 3/8in.
Material Stainless Steel 316
Connection Type Tube to Pipe
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 3/8 "
Net Weight 0.125 lbs
Gross Weight 0.125 lbs