Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
739LMGB6MMX1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
Brass Tube Adapter, Tube Stub 6mm x
Item Number
739LMGB6MMX1/8
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 739LM Series
Brass Tube Adapter, Tube Stub 6mm x
- Male Adapter
- Tube to Pipe
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3100921 |
| Manufacturer |
Ham-Let |
| Product Series |
739LM |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series |
| Description |
Brass Tube Adapter, Tube Stub 6mm x Male ISO Parallel Thread 1/8in. |
| Material |
Brass |
| Connection Type |
Tube to Pipe |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male NPT |
| Thread Size |
1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
739LMGB6MMX1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series