Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
739LMGSS10MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
Stainless Steel 316 Tube Adapter,
Item Number
739LMGSS10MMX3/8
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 739LM Series
Stainless Steel 316 Tube Adapter,
- Male Adapter
- Tube to Pipe
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3002032 |
| Manufacturer |
Ham-Let |
| Product Series |
739LM |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series |
| Description |
Stainless Steel 316 Tube Adapter, Tube Stub 1mm x Male ISO Parallel Thread 3/8in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube to Pipe |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male NPT |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
739LMGSS10MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series