739LMGSS3/8X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

739LMGSS3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series

739LMGSS3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
Stainless Steel 316 Tube Adapter,
Item Number
739LMGSS3/8X1/4
MFG Item Number
3001392
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 739LM Series
Item #
739LMGSS3/8X1/4
Stainless Steel 316 Tube Adapter,

739LM Series Information

  • Male Adapter
  • Tube to Pipe
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001392
Manufacturer Ham-Let
Product Series 739LM
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
Description Stainless Steel 316 Tube Adapter, Tube Stub 3/8in. x Male ISO Parallel Thread 1/4in.
Material Stainless Steel 316
Connection Type Tube to Pipe
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs