Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
739LMOBSS3/4X1-1/16-12
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
Stainless Steel 316 Tube Adapter,
Item Number
739LMOBSS3/4X1-1/16-12
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 739LM Series
Item #
739LMOBSS3/4X1-1/16-12
Stainless Steel 316 Tube Adapter,
- Male Adapter
- Tube to Pipe
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000870 |
| Manufacturer |
Ham-Let |
| Product Series |
739LM |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series |
| Description |
Stainless Steel 316 Tube Adapter, Tube Stub 3/4in. x Male SAE/MS Thread 1-1/16in.-12 |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube to Pipe |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male SAE/MS |
| Thread Size |
1-1/16-12 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
739LMOBSS3/4X1-1/16-12
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series