739LMSS1/2X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

739LMSS1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series

739LMSS1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
Fitting, Stainless Steel, Tube Stub
Item Number
739LMSS1/2X3/4
MFG Item Number
3002494
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 739LM Series
Item #
739LMSS1/2X3/4
Fitting, Stainless Steel, Tube Stub

739LM Series Information

  • Male Adapter
  • Tube to Pipe
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002494
Manufacturer Ham-Let
Product Series 739LM
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 739LM Series
Description Fitting, Stainless Steel, Tube Stub Adapter,
Material Stainless Steel 316
Connection Type Tube to Pipe
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs