739LMSS3/4X1LF
Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

739LMSS3/4X1LF

Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series

739LMSS3/4X1LF

Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Fitting, Stainless Steel, Tube Stub
Item Number
739LMSS3/4X1LF
MFG Item Number
3011116
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 739LF Series
Item #
739LMSS3/4X1LF
Fitting, Stainless Steel, Tube Stub

739LF Series Information

  • Female Adapter
  • Tube to Pipe
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3011116
Manufacturer Ham-Let
Product Series 739LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 739LF Series
Description Fitting, Stainless Steel, Tube Stub Adapter,
Material Stainless Steel 316
Connection Type Tube to Pipe
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs