739LNSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

739LNSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series

739LNSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series
Stainless Steel 316 Tube Adapter,
Item Number
739LNSS1/4X1/4
MFG Item Number
3010854
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 739LN Series
Item #
739LNSS1/4X1/4
Stainless Steel 316 Tube Adapter,

739LN Series Information

  • Weld Adapter
  • Tube to Pipe
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3010854
Manufacturer Ham-Let
Product Series 739LN
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series
Description Stainless Steel 316 Tube Adapter, Tube Stub 1/4in. x Pipe Weld 1/4in.
Material Stainless Steel 316
Connection Type Tube to Pipe
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Pipe Weld
Net Weight 0 lbs
Gross Weight 0 lbs