Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series
739LNSS1X1
Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series
Fitting, Stainless Steel, Tube Stub
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 739LN Series
Fitting, Stainless Steel, Tube Stub
- Weld Adapter
- Tube to Pipe
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3010370 |
| Manufacturer |
Ham-Let |
| Product Series |
739LN |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series |
| Description |
Fitting, Stainless Steel, Tube Stub Adapter, |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube to Pipe |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Pipe Weld |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
739LNSS1X1
Ham-Let Fittings - Hydraulic & Pneumatic, 739LN Series