Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 739LTFL Series
739LTFLSS1/2X1/2BD
Ham-Let Fittings - Hydraulic & Pneumatic, 739LTFL Series
Fitting, Stainless Steel, Tube Stub
Item Number
739LTFLSS1/2X1/2BD
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 739LTFL Series
Item #
739LTFLSS1/2X1/2BD
Fitting, Stainless Steel, Tube Stub
739LTFL Series Information
- Male Adapter
- Tube to Tube
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000942 |
| Manufacturer |
Ham-Let |
| Product Series |
739LTFL |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 739LTFL Series |
| Description |
Fitting, Stainless Steel, Tube Stub Adapter, |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube Adapter |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male 37 ° Flare |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
739LTFLSS1/2X1/2BD
Ham-Let Fittings - Hydraulic & Pneumatic, 739LTFL Series