739LWSS1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 739LW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

739LWSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 739LW Series

739LWSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 739LW Series
Fitting, Stainless Steel, Tube Stub
Item Number
739LWSS1/2X1/2
MFG Item Number
3002978
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 739LW Series
Item #
739LWSS1/2X1/2
Fitting, Stainless Steel, Tube Stub

739LW Series Information

  • Socket Weld Adapter
  • Tube to Tube
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002978
Manufacturer Ham-Let
Product Series 739LW
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 739LW Series
Description Fitting, Stainless Steel, Tube Stub Adapter,
Material Stainless Steel 316
Connection Type Tube
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Pipe Weld
Net Weight 0 lbs
Gross Weight 0 lbs