74-6215SH
Dongan Electric Manufacturing Transformers, 74 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74-6215SH Dongan Electric Manufacturing Transformers, 74 Series, Transformer, Auto, Three Phase, 480

MFG Item Number
74-6215SH

74-6215SH Dongan Electric Manufacturing Transformers, 74 Series, Transformer, Auto, Three Phase, 480

MFG Item Number
74-6215SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 74 Series
Item #
74-6215SH
Transformer, Auto, Three Phase, 480

74 Series Information

Specifications

Specifications
Manufacturer Part Number 74-6215SH
Manufacturer Dongan Electric Manufacturing
Product Series 74
Family Series Dongan Electric Manufacturing Transformers, 74 Series
Description Transformer, Auto, Three Phase, 480 Delta Pri, 240 Delta Sec, 15 KVA, Ventilated NEMA 3R
Phase 3
Type Control
VA Rating 15,000 VA
Primary Voltage 480 V
Configuration Delta Primary
Secondary Voltage 240 V
Enclosed Yes
Mounting Floor, Wall
NEMA Rating NEMA 3R
Approvals cULus
Comments Ventilated
Net Weight 0 lbs
Gross Weight 275 lbs