7401-1020-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7401-1020-12

Joslyn Clark Contactors

7401-1020-12

Joslyn Clark Contactors
CONTACTOR
Item Number
7401-1020-12
MFG Item Number
97401-102012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
7401-1020-12
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 97401-102012
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Description CONTACTOR DC CONTACTOR
Coil Type Non Latching
Nominal Coil Voltage 125 VDC
Coil Voltage 120 VDC
Poles 2NO
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw
Net Weight 10.98 lbs
Gross Weight 14.43 lbs