7401AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7401AS

Trumeter Counters, 7400 Series

7401AS

Trumeter Counters, 7400 Series
8 DIG LCD A/S NR CNTR
MFG Item Number
7401AS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7400 Series
Item #
7401AS
8 DIG LCD A/S NR CNTR

7400 Series Information

  • Low Speed Contact Closure Input with Integral De‑Bounce Circuitry
  • Leading Zero Blanking
  • Remote Reset Facility
The Trumeter 7400 Series are 8‑digit LCD bi‑directional totalizing counter for PCB mounting, with pushbutton reset. This PCB mount bi‑directional totalizing counter operates from an external 3VDC supply. It is supplied with an electrical reset.

Specifications

Specifications
Manufacturer Part Number 7401AS
Manufacturer Trumeter
Product Series 7400
Family Series Trumeter Counters, 7400 Series
Description 8 DIG LCD A/S NR CNTR
Nominal Voltage 3 VDC
Voltage 2.6-3.4 VDC
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communication None
Count Mode Bidirectional
Input Type CMOS, Contact Closure, TTL
Reset Electric
Reset Lockout No
Memory Battery Maintained
Mounting PCB Mount
Termination Solder Pins
Approvals CE, cUL, UL
Net Weight 0.025 lbs
Gross Weight 0.04 lbs